Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300
Mfr # BULK-FG-1999
Zoro # G2438154
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/4 in
- Bolt Holes 0
- Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1999
- Zoro # G2438154
- UPC # 193005319182
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/4 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 300 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Spiral Wound |
Standards | ASME B16.20 |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
For Flange ANSI Class | 300 |
For Piping System | Food and Beverage |
Market | Industrial |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 1 Set (L 5770)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- STRYBUC Patio Door Handle Assy. (900-16317)
- HAMPTON PRODUCTS-WRIGHT PBSerenade Mortis Lever (VMT115PB)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- Zoro Select Flange & Ring Gaskets