Shop All Extension Taps
Zoro Select
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes
Mfr # 16081
Zoro # G7532987
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Thread Length 1-21/32"
- Overall Length 6"
- Tap Style Spiral Point
Product Information
- Brand Zoro Select
- MFR # 16081
- Zoro # G7532987
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Thread Length | 1-21/32" |
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Pitch Diameter Limit | H3 |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 27/64 in |
Tap Length Standard | ANSI |
Shank Length | 4 21/64 in |
65% Thread Drill Size | 11.00 mm |
Size | 1/2" |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 12 Point 22 pieces 1/2 Sq. Drive (4251M)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- Zoro Select Extension Taps