Shop All Spill Control Kits and Stations
Zoro Select
Spill Containment Boom, 100 ft., 4 In.
Mfr # SUPER SWAMP 100'
Zoro # G7458604
product price: $2,653.99
/ea
Free Shipping & Returns
$2,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Freeboard Height 4 in
- Draft Depth 6 in
- Break Strength 1,800 lb
- Height 10 in
Product Information
- Brand Zoro Select
- MFR # SUPER SWAMP 100'
- Zoro # G7458604
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Freeboard Height | 4 in |
Draft Depth | 6 in |
Height | 10 in |
Length | 100 ft. |
Boom Length | 100 ft |
Boom Height | 10 in |
Top Tension Cable Diameter | 3/16 in |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 1,800 lb |
Includes | 3/16 in Chain |
Material | Galvanized Steel (Chain), PVC (Boom) |
Standards | OPA-90 |
Recycled Content (%) | No Recycled Content |
Skirt Material | PVC |
Supports EPA Compliance | 33 CFR 154.1040 |
Series | Super Swamp |
Description
Spill Containment Boom, Boom Height 10 in, Boom Length 100 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 6 in, Freeboard Height 4 in, Includes 3/16 in Chain, Recycled Content ( Percent) No Recycled Content, Series Super Swamp, Skirt Material PVC, Standards OPA-90, Supports EPA Compliance 33 CFR 154.1040, Top Tension Cable Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 3006 Readers Safety Glasses (19879)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- 3M Sensitivity Solution, Saccharin, 55mL (FT-11)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- PIG Spill Kit, Universal, Black (KIT289)
- Zoro Select Spill Control Supplies