Shop All Lawn Sprinklers
Zoro Select
Spike Impulse Sprinkler, 90 Ft dia., Metal
Mfr # 1HLX1
Zoro # G2519553
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Coverage 90 ft dia
- Base Material Metal
- Hose Connection 3/4" NH(F)
- Head Material Metal
- Product Type Impact Sprinkler
Product Information
- Brand Zoro Select
- MFR # 1HLX1
- Zoro # G2519553
- UPC # 190735752098
- Country of Origin China
- Category Lawn Sprinklers
Details
Item | Spike Impulse Sprinkler |
Spray Coverage | 90 ft dia |
Base Material | Metal |
Hose Connection | 3/4" NH(F) |
Head Material | Metal |
Product Type | Impact Sprinkler |
Base Type | Spike |
Description
Spike Impulse Sprinkler, Base Type Spike, Product Type Impact Sprinkler, Spray Coverage 90 ft dia, Base Material Metal, Head Material Metal, Hose Connection 3/4 In. NH(F), Includes , Controls
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Chainsaw Chain 12", 3/8" Low Profile, .050 Gauge, 44 DL (T44)
- RAPALA X-Rap® Magnum® 15 Bonito (XRMAG15BTO)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 40 ft. L Trimmer Line (WLM-65)
- MTD Spring-Lift-Assist (732-0934)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- ORBIT IRRIGATION 5670 sq. ft. Plastic Wheeled Base Impact Sprinkler (7005529)
- HUNTER 3.93 in. PGJ Adjustable Rotor Pop-Up Sprinkler - Black (7014324)
- LANDSCAPERS SELECT Landscapers Select GS95113L Spot Sprinkler, Metal (GS95113L)
- ORBIT 5-Cond X 50' Uf/Ul Wire (57094)
- NOVELTY MFG 2GAL GRN WTR Can (30301)
- DRAMM Dramm 7201577 3036 sq. ft. Metal Stand Oscillating Sprinkler (7201577)
- Zoro Select Lawn Sprinklers