Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9462SETSS
Zoro # G2469717
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Dia. 1 3/8 in
- Male I.D. 21/32 in
- Female I.D. 11/16 in
Product Information
- Brand Zoro Select
- MFR # Z9462SETSS
- Zoro # G2469717
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 5/8 in |
Outside Dia. | 1 3/8 in |
Radius | 1 3/4 in |
Bottom Washer Radius | 1.75 in |
Bottom Washer Inside Diameter | 0.688 in |
Top Washer Inside Diameter | 0.656 in |
Top Washer Outside Diameter | 1.375 in |
For Screw Size | 5/8 in |
Top Washer Radius | 1.75 in |
Bottom Washer Outside Diameter | 1.375 in |
Details
Item | Spherical Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Male I.D. | 21/32 in |
Female I.D. | 11/16 in |
Thickness | 0.312 in |
System of Measurement | Inch |
Rockwell Hardness | B83 |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.010 in |
Minimum Thickness | 0.313 in |
Material Grade/Class | 18-8 |
Maximum Thickness | 0.313 in |
Spherical Washer Type | Spherical Washer Assembly |
Description
Spherical Washer, Bottom Washer Inside Diameter 0.688 in, Bottom Washer Outside Diameter 1.375 in, Bottom Washer Radius 1.75 in, Finish Plain, For Screw Size 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 0.313 in, Minimum Thickness 0.313 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.656 in, Top Washer Outside Diameter 1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- HILLMAN 130280 Assortment Wood Screw Kit (5407085)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x6 In L (WWG-CLPZ-240)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M12 Steel, Black Oxide Finish, 1 PR (Z9526SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M24 Steel, Black Oxide Finish, 1 PR (Z9534SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z9466SETSS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- Zoro Select Leveling Washers