Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish, 1 PR
Mfr # Z9484SET
Zoro # G2792851
product price: $23.25
/pr
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Dia. 2 1/2 in
- Male I.D. 1 5/16 in
- Female I.D. 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # Z9484SET
- Zoro # G2792851
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/4 in |
Outside Dia. | 2 1/2 in |
Radius | 3 in |
Bottom Washer Radius | 3 in |
Top Washer Radius | 3 in |
Bottom Washer Inside Diameter | 1.375 in |
Bottom Washer Outside Diameter | 2.5 in |
Top Washer Inside Diameter | 1.312 in |
Top Washer Outside Diameter | 2.5 in |
For Screw Size | 1 1/4 in |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Black Oxide |
Male I.D. | 1 5/16 in |
Female I.D. | 1 3/8 in |
Thickness | 0.500 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.010 in |
Rockwell Hardness | B69 |
Spherical Washer Type | Spherical Washer Assembly |
Minimum Thickness | 0.5 in |
Maximum Thickness | 0.5 in |
Description
Spherical Washer, Bottom Washer Inside Diameter 1.375 in, Bottom Washer Outside Diameter 2.5 in, Bottom Washer Radius 3 in, Finish Black Oxide, For Screw Size 1 1/4 in, Material Steel, Maximum Thickness 0.5 in, Minimum Thickness 0.5 in, Pack Size Small Pack, Rockwell Hardness C40, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 1.312 in, Top Washer Outside Diameter 2.5 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.062.0600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.3600)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01330.087.0002)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/8 in Steel, Black Oxide Finish, 1 PR (Z9478SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M16 Steel, Black Oxide Finish, 1 PR (Z9530SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- Zoro Select Spherical Washers