Shop All Rare Earth Magnets
Zoro Select
Sphere Magnet, Neodymium, 28.4 lb. Pull
Mfr # 10E787
Zoro # G4192282
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Casing Material Nickel Plated
- Max. Pull 12.3 lb
- Stability Temp. 176 Degrees F
Product Information
- Brand Zoro Select
- MFR # 10E787
- Zoro # G4192282
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 12.3 lb |
Stability Temp. | 176 Degrees F |
Item | Sphere Magnet |
Description
Sphere Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plated, Max. Pull 12.3 lb, Diameter 3/4 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull (6YA53)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- Zoro Select Rare Earth Magnets