Shop All Dock Wheel Chocks
Zoro Select
Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In
Mfr # 8RX45
Zoro # G4001471
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 36 in
- Height 2 1/4 in
- Color Black/Yellow
- Parking Curb Installation Method Bolts
Product Information
- Brand Zoro Select
- MFR # 8RX45
- Zoro # G4001471
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 36 in |
Height | 2 1/4 in |
Cable Channel Height | No Cable Channel |
Length | 1 ft 7 1/2 in |
Cable Channel Width | No Cable Channel |
Details
Material | Rubber |
Color | Black/Yellow |
Parking Curb Installation Method | Bolts |
Includes | and Zinc Plated Steel Washers, Lag Bolts, Plastic Shields |
Type of Installation | Permanent |
Recycled Content (%) | 100% |
Item | Speed Bump |
Installs to Surface | Asphalt, Concrete |
Number of Holes | 6 |
Parking Stop Material | Rubber |
Tensile Strength | 300 psi |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Surface | Asphalt, Concrete |
Number of Installation Holes | 6 |
Product Type | Speed Bump |
Installation Method | Bolts |
Includes Cable Channel | No |
Description
Speed Bump, Product Type Speed Bump, Height 2 1/4 in, Length 1 ft 7 1/2 in, Installation Method Bolts, Width 36 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Installation Holes 6, Includes Cable Channel No, Includes Zinc Plated Steel Washers, Lag Bolts, Plastic Shields, Tensile Strength 300 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W (P-NMB-060X030/075K)
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 300 lb. (P-UP-030X013/050D-AM)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- ZORO SELECT Asphalt Installation Kit, F/Mfr No SBD-72 (SB-36-AK)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- Zoro Select Dock Wheel Chocks