Shop All Dock Wheel Chocks
Zoro Select
Speed Bump Female End Cap, Black/Yellow
Mfr # GNRS3502BL
Zoro # G6151909
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Mfr. No. 23500
- Width 35 3/8 in
- Height 2 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # GNRS3502BL
- Zoro # G6151909
- UPC # 662641903289
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 35 3/8 in |
Height | 2 in |
Dimensions | 35-13/32 in L x 19-45/64 in W x 2 in H |
Length | 19 3/4 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Description
Speed Bump End Cap, Product Type Male End Cap, For Use With Product Type Speed Bump, Includes Cable Channel No, Length 19 3/4 in, Height 2 in, Width 35 3/8 in, Material Rubber, Color Black, Cable Channel Height No Cable Channel, Includes Mounting Hardware, Traffic Speed Rating 10 to 15 mph, Installation Surface Asphalt, Concrete, Includes Installation Hardware Yes, Cable Channel Width No Cable Channel, Compatible with Manufacturer Model Number 23500, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM® Budgit 1/4 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V (BEHC2516)
- LIPPERT Lippert 182866 Happijac Universal Camper Anchor Tie-Downs - Rear (182866)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4 (19P550)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- VESTIL Rubber Whl Chck with Eye Bolt 9 In. (RWC-8-YL)
- Zoro Select Dock Wheel Chocks