Shop All Dock Wheel Chocks
Zoro Select
Speed Bump Endcap, Black, 6" L x 12" W
Mfr # GNRS2698BL
Zoro # G6151936
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Mfr. No. 26300, 24300
- Width 12 in
- Height 2 1/8 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # GNRS2698BL
- Zoro # G6151936
- UPC # 662641882195
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 2 1/8 in |
Dimensions | 9 in L x 12 in W x 3 in H |
Cable Channel Height | No Cable Channel |
Length | 9 in |
Cable Channel Width | No Cable Channel |
Description
Speed Bump End Cap, Product Type Male End Cap, For Use With Product Type Speed Bump, Includes Cable Channel No, Length 9 in, Height 2 1/8 in, Width 12 in, Material Rubber, Color Black, Cable Channel Height No Cable Channel, Maximum Weight Capacity 40,000 lb, Includes (1) Bolt, Traffic Speed Rating 1 to 5 mph, Installation Surface Asphalt, Concrete, Gravel, Includes Installation Hardware Yes, Cable Channel Width No Cable Channel, Compatible with Manufacturer Model Number 24300, 26300, Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- WESCO Wire Caged Platform Truck (270456)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- Zoro Select Dock Wheel Chocks