Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Spoon, 9 In
Mfr # CG-1985-14
Zoro # G9718843
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Handle Length 146.05 mm, 5.75 in
- Material Stainless Steel
- Type Spoon
- Length 22.86 cm, 9 in
Product Information
- Brand Zoro Select
- MFR # CG-1985-14
- Zoro # G9718843
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Handle Length | 146.05 mm, 5.75 in |
Length | 22.86 cm, 9 in |
Overall Width - Metric | 1.43 cm |
Blade Width - Metric | 0.8 cm |
Handle Length - Metric | 5.1 cm |
Overall Length - Metric | 22.86 cm |
Blade Length - Metric | 5.1 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Spoon |
Sterile/Non-Sterile | Non-Sterile |
Number of Functional Sides | 2 |
Coating | Nickel Plated |
Material Grade | 300 |
Autoclavable | Yes |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 300, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 22.86 cm, Overall Width - Metric 1.43 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.8 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- CONDOR Anti-Slip Tread, Black, 6 in x 30 ft. (GRAN13519)
- NMC Notice Safety Glasses Required Sign - Bilingual (ESN18AB)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- Zoro Select Spill Control Kits and Stations