Shop All Hand & Bowl Scoops
Zoro Select
Spatula Double Reusable, PK10
Mfr # 391925-0001
Zoro # G4771191
original price:
$30.37
16% off
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.99 cm, 5 29/32 in
- Color Red
- Working Temp. 80 Degrees C (176 Degrees F)
- Type Chemical and Heat Resistant
- Material Polyamide
Product Information
- Brand Zoro Select
- MFR # 391925-0001
- Zoro # G4771191
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 14.99 cm, 5 29/32 in |
Blade Length - Metric | 3.2 cm |
Blade Width - Metric | 1.73 cm |
Overall Length - Metric | 15 cm |
Overall Width - Metric | 1.73 cm |
Details
Item | Double Ended Spatula |
Color | Red |
Working Temp. | 80 Degrees C (176 Degrees F) |
Type | Chemical and Heat Resistant |
Material | Polyamide |
Standards | NSF/ANSI Standard 51 |
Product Type | Spatula |
Coating | Uncoated |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Number of Functional Sides | 2 |
Description
Double Ended Spatula, Product Type Spatula, Material Polyamide, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable Yes, Coating Uncoated, Standards NSF/ANSI Standard 51, Overall Length - Metric 15 cm, Overall Width - Metric 1.73 cm, Capacity - Metric Not Applicable, Blade Width - Metric 1.73 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 3.2 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (MHA-510)
- GENERAL TOOLS Inspection Mirror 2 X 3 (759570)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20912 (20912)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT SCOOP STRL PS 125 ML R BEL-ART, PK100 (H36904-2004)
- ZORO SELECT Stir Paddle, HDPE, 78", White (107195)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- JACKS IMPORTS Super Scoop 3 Qt. RED (10086-RE)
- Zoro Select Specialty Safety Tools