Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Disposable, PK300
Mfr # CG-1985-P-03
Zoro # G6410887
product price: $58.79
/pk 300, $0.20/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Type Disposable
- Material Polypropylene
- Standards FDA Compliant
- Features Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer
Product Information
- Brand Zoro Select
- MFR # CG-1985-P-03
- Zoro # G6410887
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Overall Length - Metric | 21 cm |
Details
Item | Spatula |
Color | Natural |
Type | Disposable |
Material | Polypropylene |
Standards | FDA Compliant |
Features | Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Autoclavable | Yes |
Number of Functional Sides | 1 |
Description
Spatula, Product Type Spatula, Material Polypropylene, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Natural, Autoclavable Yes, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 21 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- NMC Exit With Right Arrow, 10X14, Ps Vinyl (MERPB)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- Zoro Select Spill Control Kits and Stations