Shop All Round Spacers
Zoro Select
Spacer, M5 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 5.3 mm Inside Dia
Mfr # 13ME062
Zoro # G1345251
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M5
- Overall Length Tolerance +/-0.127 mm
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 13ME062
- Zoro # G1345251
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M5 |
Overall Length | 7.5 mm |
Overall Length Tolerance | +/-0.127 mm |
Inside Diameter | 5.3 mm |
Inside Diameter Tolerance | +/-0.254 mm |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +/-0.381 mm |
Screw Size | M5 |
Outside Dia. | 10 mm |
Inside Dia. | 5.3 mm |
Inside Dia. Tolerance | +0.010" |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.015" |
Length | 7.5mm |
Description
Spacer, Spacer Type Round, For Screw Size M5, Overall Length 7.5 mm, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 100 PK (MB38112)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050466GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1 in Overall Lg (141606RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia (500912RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- FASCOMP Spacer, 5/16 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia (FC1167-10-A)
- Zoro Select Round Spacers