Shop All Spacer Assortments
Zoro Select
Spacer Assortment, Inch, 18 Different Sizes, 90 Spacers, 0.281 in Smallest Inside Dia in Set
Mfr # MK569
Zoro # G2951444
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spacer Type Round
- Spacer Material Steel
- Overall Length 1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
- Number of Different Sizes 18
Product Information
- Brand Zoro Select
- MFR # MK569
- Zoro # G2951444
- Country of Origin United States
- Category Spacer Assortments
Dimensions
Overall Length | 1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Number of Different Sizes | 18 |
Shortest Length in Set | 1/8 in |
Smallest Inside Diameter in Set | 0.281 in |
Smallest Outside Diameter in Set | 5/8 in |
Inside Dia. | 0.281 in, 0.344 in, 0.406 in |
Number of Sizes | 18 |
Outside Dia. | 5/8 in, 3/4 in |
Longest Length in Set | 1 in |
Largest Inside Diameter in Set | 0.406 in |
Largest Outside Diameter in Set | 3/4 in |
Description
Spacer Assortment, Spacer Type Round, Number of Spacers 90, Number of Different Sizes 18, Smallest Inside Diameter in Set 0.281 in, Smallest Outside Diameter in Set 5/8 in, Shortest Length in Set 3/8 in, Spacer Material Steel, Spacer Material Finish Chrome Plated, Pack Size Small Pack, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU30)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- HERITAGE Spacer Assortment, Inch, 0.385 in Smallest Inside Dia in Set (SP100-375-1000Z)
- Zoro Select Spacer Assortments