Shop All Round Spacers
Zoro Select
Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK
Mfr # 13SP234
Zoro # G3400704
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 13SP234
- Zoro # G3400704
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.171 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.015 in |
Screw Size | #8 |
Outside Dia. Tolerance | +/-0.015 in |
Length Tolerance | +/-0.005" |
Length | 1/2" |
Inside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.171 in |
Outside Dia. | 1/2 in |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/2 in, Inside Diameter 0.171 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3540)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP254)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP209)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (370308RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia (501214RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 11/16 in Overall Lg (371106RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- Zoro Select Round Spacers