Shop All Round Spacers
Zoro Select
Spacer, #8 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.166 in Inside Dia, 10 PK
Mfr # CRF061088GR
Zoro # G3632212
product price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF061088GR
- Zoro # G3632212
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.166 in |
Outside Dia. | 3/8 in |
Length Tolerance | +/-0.005" |
Screw Size | #8 |
Length | 5/8" |
Inside Dia. Tolerance | +0.010 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Material | Aluminum |
Spacer Shape | Round |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 5/8 in, Inside Diameter 0.166 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 10 PK (650-8)
- PRECISION BRAND Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes (12920)
- ZORO SELECT Body Bolt, Phosphate Black Phosphate, 1 in L, 50 PK (5RKK5)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF060888GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF061688GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040466GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140908RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (141508RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- Zoro Select Round Spacers