Shop All Round Spacers
Zoro Select
Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia
Mfr # CRF080888GR
Zoro # G3717375
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF080888GR
- Zoro # G3717375
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.166 in |
Screw Size | #8 |
Length | 1/2" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/2 in, Inside Diameter 0.166 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 180 mm L (931343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (63083)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia (501512RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 3/8 in Overall Lg (140608RSBN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (500210RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 7/8 in Overall Lg (141404RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (370510RSA)
- Zoro Select Round Spacers