Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 5/32 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF0415666GR
Zoro # G3622376
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 5/32 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # CRF0415666GR
- Zoro # G3622376
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 5/32 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | #6 |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.14 in |
Length Tolerance | +/-0.005" |
Inside Dia. Tolerance | +0.010 in |
Length | 5/32" |
Outside Dia. | 1/4 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Shape | Round |
Spacer Material | Aluminum |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 5/32 in, Inside Diameter 0.14 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 25 PK (M51000.100.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- DISCO Tubular Rivet, 5.3 mm Dia., 8 mm L, Steel Body, 100 PK (18131PK)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB508)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP235)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #14 Inside Dia (501614RS303)
- ZORO SELECT Round Spacers, 6X3/16 #5/16 ROUND, PK100, #6 Screw Size, Stainless steel Stainless Steel (310306RS303)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- Zoro Select Round Spacers