Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF050866GR
Zoro # G3737133
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF050866GR
- Zoro # G3737133
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.3125 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Outside Dia. | 5/16 in |
Length | 1/2" |
Inside Dia. Tolerance | +0.010 in |
Screw Size | #6 |
Inside Dia. | 0.14 in |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050466GR)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (500914RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 3/8 in Overall Lg (140608RSBN)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (370406RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- Zoro Select Round Spacers