Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF042466GR
Zoro # G3620032
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # CRF042466GR
- Zoro # G3620032
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.14 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.010 in |
Length Tolerance | +/-0.005" |
Screw Size | #6 |
Length | 1 1/2" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Material | Aluminum |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1 1/2 in, Inside Diameter 0.14 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51000.075.0250)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1696-632-SS)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (311210RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #8 Inside Dia (370608RSA)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (310210RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- AMPG Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia (ZAS381500-252-316)
- Zoro Select Round Spacers