Shop All Round Spacers
Zoro Select
Spacer, 5/16 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.315 in Inside Dia, 10 PK
Mfr # CRF121605GR
Zoro # G3661944
original price:
$26.35
10% off
new price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF121605GR
- Zoro # G3661944
- Country of Origin Switzerland
- Category Round Spacers
Dimensions
For Screw Size | 5/16 in |
Overall Length | 1 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.315 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.315 in |
Length Tolerance | +/-0.005" |
Outside Dia. | 3/4 in |
Screw Size | 5/16" |
Outside Dia. Tolerance | +/-0.005 in |
Length | 1" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Type | Clear Hole |
Spacer Shape | Round |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 1 in, Inside Diameter 0.315 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.3600)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0006)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0475)
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (311606RSA)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 11/16 in Overall Lg (311110RS303)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/16 in Overall Lg (100502RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 3/16 in Overall Lg (140304RSBN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (311308RSN)
- Zoro Select Round Spacers