Shop All Round Spacers
Zoro Select
Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.38 in Inside Dia, 10 PK
Mfr # CRF120406GR
Zoro # G3622053
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF120406GR
- Zoro # G3622053
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.38 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | 3/8" |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.38 in |
Outside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Length | 1/4" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1/4 in, Inside Diameter 0.38 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04110.025.0100)
- GRIP-RITE Common Nail, 1-1/4 in L, Steel, Electro Galvanized Finish (5024025)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07040.031.0150)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia (CRF120606GR)
- ZORO SELECT Round Spacer, Natural Nylon, 1/8 in Overall Lg, #14 Inside Dia (500214RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #14 Inside Dia (500514RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (500510RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/8 in Overall Lg (371412RS303)
- Zoro Select Round Spacers