Shop All Round Spacers
Zoro Select
Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK
Mfr # CRG060521GR
Zoro # G3626217
product price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Brass
Product Information
- Brand Zoro Select
- MFR # CRG060521GR
- Zoro # G3626217
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 5/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.218 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Length | 5/16" |
Screw Size | #12 |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.218 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 3/8 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Brass |
Finish | Zinc Plated |
Spacer Finish | Zinc-Plated |
Type | Clear Hole |
Spacer Material | Brass |
Spacer Shape | Round |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #12, Overall Length 5/16 in, Inside Diameter 0.218 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M01220.160.0100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.025.0100)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (141108RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP100)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (370410RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (500210RSA)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- Zoro Select Round Spacers