Shop All Round Spacers
Zoro Select
Spacer, #12 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.218 in Inside Dia, 10 PK
Mfr # CRF061021GR
Zoro # G3677502
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # CRF061021GR
- Zoro # G3677502
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 5/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.218 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.218 in |
Outside Dia. | 3/8 in |
Length | 5/8" |
Length Tolerance | +/-0.005" |
Inside Dia. Tolerance | +0.010 in |
Screw Size | #12 |
Outside Dia. Tolerance | +/-0.005 in |
Details
Description
Spacer, Spacer Type Round, For Screw Size #12, Overall Length 5/8 in, Inside Diameter 0.218 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400640)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.075.1200)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- ZORO SELECT Spacer, #12 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.218 in Inside Dia (CRF060821GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (140508RSN)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME023)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120605GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (500510RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370910RS303)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 4 mm Inside Dia (930386)
- Zoro Select Round Spacers