Shop All Round Spacers
Zoro Select
Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK
Mfr # 13SP106
Zoro # G3078336
product price: $1.25
/pk 10, $0.13/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 13SP106
- Zoro # G3078336
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 5/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.194 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.3125 in |
Outside Diameter Tolerance | +/-0.015 in |
Length | 5/16" |
Inside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.015 in |
Outside Dia. | 5/16 in |
Inside Dia. | 0.194 in |
Screw Size | #10 |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 5/16 in, Inside Diameter 0.194 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.25, 15 Inserts (35088)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x40mm, Pk5 (5DE92)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia (13SP114)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (501510RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF042488GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 1/2 in Overall Lg (140804RSBN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- Zoro Select Round Spacers