Shop All Sorbents
Zoro Select
Sorbents, 5.5 gal., Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene
Mfr # 3RPV1
Zoro # G4751537
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed Per Pkg. 5.5 gal.
- Color White
- Length 10 1/2 in
- Width 10 1/2 in
- Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 3RPV1
- Zoro # G4751537
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 10 1/2 in |
Width | 10 1/2 in |
Height | 3 1/8 in |
Dimensions | 10 1/2 in L x 10 1/2 W in x 3 in H |
Details
Item | Sorbents |
Volume Absorbed Per Pkg. | 5.5 gal. |
Color | White |
Material | Polypropylene |
Includes | (5) Pans, (10) Pillows |
Fluids Absorbed | Hazardous Liquids and Non-Hazardous Liquids |
Spill Capacity | 5.5 gal |
Outside Skin Material | Polypropylene |
Filler Material | Polypropylene |
Product Type | Spill Tray |
Pillow Material | Polypropylene |
Sorbent Material | Polypropylene |
Tray Material | Polypropylene |
Volume Absorbed per Pkg. | 5.5 gal |
Volume Absorbed Per Sock/Boom | 24 gal |
Description
Drip Pan Kit, Bottom Inside Dimensions 10 in L x 10 in W, Bottom Inside Length 10 in, Bottom Inside Width 10 in, Color White, Cover Material Polypropylene, Dimensions 10 1/2 in L x 10 1/2 W in x 3 in H, Filler Material Polypropylene, Fluids Absorbed Hazardous and Non Hazardous Liquid, Hazardous and Non Hazardous Oils, Oil Based Liquids, Height 3 1/8 in, Includes (5) Pans, (10) Pillows, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Outside Skin Material Polypropylene, Pillow Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPE COD Vanilla Scent Fine Metal Cleaner and Polish 0.53 oz Cloth (88821)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00989)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- HUSQVARNA Dust Extractor Wet and Dry Industrial Vacuum, 157 Cfm, 1.9 Hp, 120V (S11)
- ZORO SELECT Sorbents, 0.84 gal, Universal, Gray, Polypropylene (24C686)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- ZORO SELECT Sorbents, 30 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (23727Y)
- ZORO SELECT Sorbents, 11 gal, Universal, Gray, Polypropylene (24C680)
- ZORO SELECT Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (18462B)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- Zoro Select Sorbents