Shop All Sorbents
Zoro Select
Sorbents, 11 gal, Universal, White, Polypropylene
Mfr # 3RPP2
Zoro # G0337611
product price: $29.69
/pk 20, $1.48/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Color White
- Length 10 1/2 in
- Fluids Absorbed Universal
- Width 10 1/2 in
Product Information
- Brand Zoro Select
- MFR # 3RPP2
- Zoro # G0337611
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 10 1/2 in |
Width | 10 1/2 in |
Details
Volume Absorbed per Pkg. | 11 gal |
Color | White |
Fluids Absorbed | Universal |
Material | Polypropylene |
UV Resistant | No |
Item | Sorbents |
Spill Control - Fluids Absorbed | Universal |
Item - Spill Control | Drip Pan Pillow Refill Pack |
Volume Absorbed Range | 10 to 19 gal |
Filler Material | Polypropylene |
Outside Skin Material | Polypropylene |
Volume Absorbed Per Pkg. | 11 gal. |
Static Dissipative | No |
Volume Absorbed Per Sock/Boom | 11 gal |
Description
Drip Pan Pillow Refill Pack, Color White, Length 10 1/2 in, Width 10 1/2 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- EUREKA / SANITAIRE UPRIGHT - MAGNET STRIP - 12 in. (62357A)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- ABCO PRODUCTS 16 Cott 4Ply Deck Mop (503)
- ZORO SELECT Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (18462B)
- ZORO SELECT Sorbents, 0.84 gal, Universal, Gray, Polypropylene (24C686)
- ZORO SELECT Sorbents, 30 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (23727Y)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- ZORO SELECT Sorbents, 11 gal, Universal, Gray, Polypropylene (24C680)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- Zoro Select Sorbents