Shop All Sorbents
Zoro Select
Sorbents, 11 gal, Universal, Gray, Polypropylene
Mfr # 24C680
Zoro # G4672516
original price:
$22.15
43% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Perforations Yes
- Fluids Absorbed Universal
- Length 50 ft
Product Information
- Brand Zoro Select
- MFR # 24C680
- Zoro # G4672516
- UPC # 190735433829
- Country of Origin China
- Category Sorbents
Dimensions
Length | 50 ft |
Width | 15 in |
Details
Volume Absorbed per Pkg. | 11 gal |
Material | Polypropylene |
Color | Gray |
Perforations | Yes |
Fluids Absorbed | Universal |
Item | Sorbents |
Perforated | Yes |
Item - Spill Control | Absorbent Roll |
Volume Absorbed Range | 10 to 19 gal |
Absorbency Weight | Heavy |
Volume Absorbed Per Pkg. | 11 gal. |
Spill Control - Fluids Absorbed | Universal |
Product Type | Sorbent Roll |
Dispenser Box | No |
Shop By | Closeouts |
Volume Absorbed Per Sock/Boom | 11 gal |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, Volume Absorbed per Pkg. 11 gal, Material Polypropylene, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- SWIFFER Wet Refill Cloths, Open Window Fresh, Cloth, White, 8 x 10, PK12 (95531PK)
- JUSTRITE 6 gal - 10 gal Trash Bags, 33 in x 24 in, Light-Duty, 11 micron, Red, 100 PK (05901)
- GATOR Dolly, Anchor, 24"W x 24"L x 7"H, Black (IMP7708)
- ZORO SELECT Sorbents, 0.84 gal, Universal, Gray, Polypropylene (24C686)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- ZORO SELECT Sorbents, 30 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (23727Y)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- ZORO SELECT Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (18462B)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (436M85)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- Zoro Select Sorbents