Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 8-1/2" Dia.
Mfr # 53CM48
Zoro # G2043960
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 3 in
- Fits Axle Dia. 5/8"
- Tread Sawtooth
Product Information
- Brand Zoro Select
- MFR # 53CM48
- Zoro # G2043960
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 1/2 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 200 lb Load Rating, Sawtooth Tread, 8 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- ADVANTAGE 250' 3/64 Dia. VC 1/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC047-062R250)
- ZORO SELECT Caster Wheel, Rubber, 8 in. Dia., 700 lb. (29XU76)
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- Zoro Select Caster Wheels