Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 325 lb. Load Rating
Mfr # 53CM59
Zoro # G2044119
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 in
- Fits Axle Dia. 3/4"
- Tread Sawtooth
Product Information
- Brand Zoro Select
- MFR # 53CM59
- Zoro # G2044119
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Tire Rim Dia. | 6 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 325 lb Load Rating, Sawtooth Tread, 12 in Wheel Dia., 3 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray (26Y352)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb. (1NXB6)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- Zoro Select Rubber Wheels