Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W
Mfr # 53CM69
Zoro # G2044067
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 53CM69
- Zoro # G2044067
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 15 1/2 in |
Wheel Width | 4 in |
Tire Rim Dia. | 8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 375 lb Load Rating, Ribbed Tread, 15 1/2 in Wheel Dia., 4 in Wheel Width, For Axle Size 3/4 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (2609R2632A6E12B4W5C1P6)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Wire Hooks (1610WHSS-BLK)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Offset (1NWZ6)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., Ball Bearings (53CM85)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/8 in. Hub L (RR0305205)
- Zoro Select Caster Wheels