Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W
Mfr # 53CM62
Zoro # G2044100
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 53CM62
- Zoro # G2044100
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 3 1/2 in |
Tire Rim Dia. | 8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 3.50/2.50-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- ZORO SELECT Caster Wheel, 350 lb., 5 D x 2 In. (2RYX7)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT75)
- ZORO SELECT Caster Wheel, 715 lb., 4" (1KA93)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- Zoro Select Caster Wheels