Shop All Rubber Wheels
Zoro Select
Solid Wheel, Knobby, 375 lb. Load Rating
Mfr # 53CM70
Zoro # G2044161
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 6 in
- Fits Axle Dia. 5/8"
- Tread Knobby
Product Information
- Brand Zoro Select
- MFR # 53CM70
- Zoro # G2044161
- UPC # 00813117000470
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 6 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 15 1/2 in |
Wheel Width | 4 in |
Tire Rim Dia. | 9 1/2 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 375 lb Load Rating, Knobby Tread, 15 1/2 in Wheel Dia., 4 in Wheel Width, For Axle Size 5/8 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 60.98 in. H X 21.65 in. W X 3.31 in. D 250 lb. capacity 3 step Steel Folding Step Stool (11-883-BLK2)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (VPG-50)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Grip Ring Stem 0.5 in.x1.25 in., 3 in. Hard Rubber Wheel, Gray (FG3421L60000)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 140 lb. (RN04Z5205G)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y373)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., PK2 (53CM41)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 2 In. (2RZJ6)
- Zoro Select Caster Wheels