Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 8 in., 400 lb., Sym
Mfr # 1NWZ4
Zoro # G1324355
original price:
$25.39
14% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Symmetrical
- Hub Length 2 1/2 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 1NWZ4
- Zoro # G1324355
- UPC # 190735407332
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 3 1/4 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 400 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 3 1/4 in Wheel Width, For Axle Size 5/8 in, 8x2.5, Standard Tire Rim Type, Center Mount Hub Position, 2 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 13 ft L, 3 in W, Polyester, Yellow (EE1603DFX13)
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- WESCO Wesco Industrial 220332 410-T14-R3 Cobra-Lite Aluminum Hand Trucks (220332)
- MARASTAR Flat Free Rigid Caster, 10-1/4 in, 300 lb. (#00301)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 165 lb. (RR0405205)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (P-RCP-040X013/038D)
- ZORO SELECT Caster Wheel, TPR, 6 in., 410 lb. (20PM16)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- Zoro Select Rubber Wheels