Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 6 in., 300 lb.
Mfr # 1NWY7
Zoro # G1633737
original price:
$12.55
7% off
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 1NWY7
- Zoro # G1633737
- UPC # 190735407271
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 in |
Wheel Width | 3 3/8 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 200 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 5/8 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4", 600 lb. (W-420-SPB-1/2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX3)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYX4)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- Zoro Select Caster Wheels