Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 6 in., 200 lb., Offset
Mfr # 1NXB5
Zoro # G1377555
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 1NXB5
- Zoro # G1377555
- UPC # 190735407523
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 in |
Wheel Width | 3 1/2 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 200 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 5/8 in, 6x2, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C1P6)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EET2-902-6)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 440 lb. (ALEV 100/15K-BB0.5)
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- Zoro Select Rubber Wheels