Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 6 in., 200 lb.
Mfr # 1NWY3
Zoro # G0391641
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 1/2 in
- Fits Axle Dia. 1/2"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 1NWY3
- Zoro # G0391641
- UPC # 190735407233
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Tire Rim Dia. | 3 7/8 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 200 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 2 in Wheel Width, For Axle Size 1/2 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 250 lb., 5 in D x 1-1/4 in (1KB23)
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel (21D021)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT 15-1/4 in. x 3-3/4 in. Knobby Solid Wheel (53CM71)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb., Offset (1NXB7)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- Zoro Select Rubber Wheels