Shop All Rubber Wheels
Zoro Select
Solid Rubber Wheel, 12 in., 300 lb.
Mfr # 1NWZ3
Zoro # G2641581
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Symmetrical
- Hub Length 3 1/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Product Information
- Brand Zoro Select
- MFR # 1NWZ3
- Zoro # G2641581
- UPC # 190735407325
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 12 in |
Wheel Width | 3 1/4 in |
Tire Rim Dia. | 9 5/16 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 300 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 3 1/4 in Wheel Width, For Axle Size 3/4 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC221-B)
- VESTIL ALUMINUM WHEEL CHOCK 11 3/4 FLUORESCENT YL (EALUM-7-FYL)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- ROYAL BASKET TRUCKS Swivel Caster, 4 In. Polyurethane (G04-GRX-CRS-SUN)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0305108)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing (26Y410)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- ZORO SELECT Solid Wheel, Ribbed, 275 lb. Load Rating (53CM61)
- Zoro Select Caster Wheels