Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK
Mfr # 70A0406.1-EA250
Zoro # G2607281
product price: $9.39
/pk 250, $0.04/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.059 in
Product Information
- Brand Zoro Select
- MFR # 70A0406.1-EA250
- Zoro # G2607281
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.375 in |
Head Height | 0.059 in |
Head Dia. | 0.25 in |
Body Length | 3/8 in |
Overall Length | 7/16 in |
Head Diameter | 1/4 in |
Shank Diameter | 0.125 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 1100F |
Manufacturer Location | Made in USA* |
Finish | Plain |
Material | Aluminum |
Product Type | Solid Rivet |
Head Type | Universal |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 7/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Universal, Head Height 0.059 in, Head Diameter 1/4 in, Body Length 3/8 in, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.653 in Bore Dia. (HO-165-SS)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0812P-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (41F0820-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-2)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- Zoro Select Solid Rivets