Shop All Solid Rivets
Zoro Select
Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK
Mfr # 70AD0303-EA-250
Zoro # G3542427
product price: $8.85
/pk 250, $0.04/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.045 in
Product Information
- Brand Zoro Select
- MFR # 70AD0303-EA-250
- Zoro # G3542427
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0938 in |
Rivet Length | 0.188 in |
Head Height | 0.045 in |
Head Dia. | 0.187 in |
Overall Length | 15/64 in |
Head Diameter | 3/16 in |
Body Length | 3/16 in |
Shank Diameter | 0.095 in |
Details
Item | Solid Rivet |
Rivet Head Style | Universal |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Material Grade/Class | 2117-T4 |
Head Type | Universal |
Finish | Gold |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 15/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.045 in, Head Diameter 3/16 in, Body Length 3/16 in, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.019.0037)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.030.1000)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0605-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Steel Body, 40 PK (350824-3)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0608.0-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK (42A0203-EA-1000)
- Zoro Select Solid Rivets