Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK
Mfr # 35F0816.1-EA-25
Zoro # G3452547
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.445 in
Product Information
- Brand Zoro Select
- MFR # 35F0816.1-EA-25
- Zoro # G3452547
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1 in |
Head Dia. | 0.445 in |
Head Height | 0.188 in |
Shank Diameter | 0.25 in |
Head Diameter | 7/16 in |
Overall Length | 1 3/16 in |
Body Length | 1 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Material | Stainless Steel |
Head Type | Dome |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 300 |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 3/16 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (PM-114)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (35F0808-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (351012U.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Brass Body, 80 PK (41B0616)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1 in L, Steel Body, 15 PK (930666)
- Zoro Select Solid Rivets