Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK
Mfr # 35F0810-EA-50
Zoro # G3394124
original price:
$14.69
10% off
new price: $13.15
/pk 50, $0.26/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.445 in
Product Information
- Brand Zoro Select
- MFR # 35F0810-EA-50
- Zoro # G3394124
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.625 in |
Head Dia. | 0.445 in |
Head Height | 0.188 in |
Overall Length | 13/16 in |
Head Diameter | 7/16 in |
Body Length | 5/8 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Dome |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Material | Stainless Steel |
Installation Method | Hammer, Rivet Press |
Finish | Plain |
Material Grade/Class | 300 |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 13/16 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0025)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (35F0832.1-EA-10)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0608-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (35F0808-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (351012U.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- Zoro Select Solid Rivets