Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK
Mfr # 35F0808-EA-50
Zoro # G2814113
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.445 in
Product Information
- Brand Zoro Select
- MFR # 35F0808-EA-50
- Zoro # G2814113
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.5 in |
Head Dia. | 0.445 in |
Head Height | 0.188 in |
Overall Length | 11/16 in |
Shank Diameter | 0.25 in |
Body Length | 1/2 in |
Head Diameter | 7/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Dome |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 300 |
Product Type | Solid Rivet |
Material | Stainless Steel |
Finish | Plain |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 11/16 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (HF18080250-050P2)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (35F0606-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0504-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0408-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (70A0408.1-EA250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Steel Body, 150 PK (350516U.1)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (350806-0)
- Zoro Select Solid Rivets