Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 50 PK
Mfr # 30A0808-EA-50
Zoro # G2860374
product price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Product Information
- Brand Zoro Select
- MFR # 30A0808-EA-50
- Zoro # G2860374
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.5 in |
Head Dia. | 0.5 in |
Head Height | 0.188 in |
Body Length | 1/2 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Overall Length | 11/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Dome |
Material | Aluminum |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 1100F |
Finish | Plain |
Maximum Material Thickness | 1/4 in |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 11/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Maximum Material Thickness 1/4 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832CPG)
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07231)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0306-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (30A0616-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK (41B0824.1)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0404-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0610-EA-100)
- Zoro Select Solid Rivets