Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 100 PK
Mfr # 350806-2
Zoro # G3332314
product price: $4.75
/pk 100, $0.05/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Head Dia. 0.575 in
Product Information
- Brand Zoro Select
- MFR # 350806-2
- Zoro # G3332314
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.375 in |
Head Dia. | 0.575 in |
Head Height | 0.082 in |
Shank Diameter | 0.25 in |
Head Diameter | 37/64 in |
Overall Length | 29/64 in |
Body Length | 3/8 in |
Details
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 29/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Dome, Head Height 0.082 in, Head Diameter 37/64 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L8TFE10R20N)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (N01200.050.0475)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish (20313)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-2)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-2)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Steel Body, 185 PK (350512-0)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0506-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0605-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (41F0810-EA-50)
- Zoro Select Solid Rivets