Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 30A0806-EA-100
Zoro # G3193057
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.188 in
Product Information
- Brand Zoro Select
- MFR # 30A0806-EA-100
- Zoro # G3193057
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.375 in |
Head Height | 0.188 in |
Head Dia. | 0.5 in |
Body Length | 3/8 in |
Shank Diameter | 0.25 in |
Overall Length | 9/16 in |
Head Diameter | 1/2 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Manufacturer Location | Made in USA* |
Material Grade/Class | 1100F |
Head Type | Dome |
Maximum Material Thickness | 1/4 in |
Product Type | Solid Rivet |
Material | Aluminum |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 9/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Maximum Material Thickness 1/4 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/64" x 3/4" Zinc Plated Steel Cotter Pins 80PK (930213)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5DSL)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 50 PK (30A0808-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0406-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0408-EA-250)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- Zoro Select Solid Rivets