Shop All Solid Rivets
Zoro Select
Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 30A0606-EA-100
Zoro # G3416165
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.375 in
Product Information
- Brand Zoro Select
- MFR # 30A0606-EA-100
- Zoro # G3416165
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.375 in |
Head Dia. | 0.375 in |
Head Height | 0.141 in |
Body Length | 3/8 in |
Shank Diameter | 0.1875 in |
Head Diameter | 3/8 in |
Overall Length | 33/64 in |
Details
Item | Solid Rivet |
Rivet Head Style | Round |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Maximum Material Thickness | 3/16 in |
Head Type | Dome |
Material Grade/Class | 1100F |
Installation Method | Hammer, Rivet Press |
Material | Aluminum |
Product Type | Solid Rivet |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 33/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.141 in, Head Diameter 3/8 in, Maximum Material Thickness 3/16 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75104)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS6)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (30A0608-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.25 in L, Steel Body, 255 PK (350604.10000000003)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (41F0812-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.5 in L, Brass Body, 75 PK (27B0624.2)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- Zoro Select Solid Rivets