Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Stainless Steel Body, 10 PK
Mfr # 6LA11
Zoro # G2714582
original price:
$8.35
13% off
new price: $7.25
/pk 10, $0.73/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.104 in
Product Information
- Brand Zoro Select
- MFR # 6LA11
- Zoro # G2714582
- Country of Origin Taiwan, Province of China
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.3125 in |
Rivet Length | 1 in |
Head Height | 0.104 in |
Head Dia. | 0.624 in |
Shank Diameter | 0.3125 in |
Overall Length | 1 in |
Head Diameter | 5/8 in |
Body Length | 1 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Stainless Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Flat |
Material Grade/Class | 300 |
Manufacturer Location | Globally Sourced |
Finish | Plain |
Product Type | Solid Rivet |
Material | Stainless Steel |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.3125 in, Overall Length 1 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.104 in, Head Diameter 5/8 in, Body Length 1 in, Properties Corrosion Resistant, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA28)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07400.120.0130)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.062.0200)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (41F0604-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0824-EA-25)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (351208-0)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Steel Body, 580 PK (410405U.1)
- Zoro Select Solid Rivets