Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK
Mfr # 41B0824.1
Zoro # G2815303
product price: $32.85
/pk 35, $0.94/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Brass
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Product Information
- Brand Zoro Select
- MFR # 41B0824.1
- Zoro # G2815303
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1.5 in |
Head Dia. | 0.5 in |
Head Height | 0.083 in |
Overall Length | 1 37/64 in |
Head Diameter | 1/2 in |
Body Length | 1 1/2 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Brass |
Fastener Finish | Plain |
System of Measurement | Inch |
Material | Brass |
Minimum Material Thickness | 1 7/32 in |
Product Type | Solid Rivet |
Head Type | Flat |
Maximum Material Thickness | 1 9/32 in |
Manufacturer Location | Made in USA* |
Finish | Plain |
Material Grade/Class | Ungraded |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 37/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Minimum Material Thickness 1 7/32 in, Maximum Material Thickness 1 9/32 in, Body Length 1 1/2 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07040.037.0200)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK (U01300.112.0001)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK (0531224CN)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Brass Body, 150 PK (41B0608)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Brass Body, 60 PK (41B0812.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Brass Body, 80 PK (41B0616)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0812P-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- Zoro Select Solid Rivets